Shop All Traffic Signs
Condor
Traffic Sign, 6 1/2 in H, 14 in W, Vinyl, Vertical Rectangle, English, 477P19
Mfr # 477P19
Zoro # G5898352
original price:
$4.79
13% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend ONE WAY
- Width 14 in
- Height 6 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477P19
- Zoro # G5898352
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 6 1/2 in |
Depth | 1/250 in |
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend One Way, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Respirator Bag Carrying Belt (FM-7500)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- PIONEER Multi Pocket Mesh Vest, Green, XS (V1024860U-XS)
- WERNER Weld Puck Mega Swivel 10K (A570007)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish (477L33)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- NMC Tow-Away Zone Sign, TMA55H (TMA55H)
- Condor Signs