Shop All Traffic Signs
Condor
Traffic Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 477R42
Mfr # 477R42
Zoro # G5903270
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend ALL VISITORS MUST REPORT TO MAIN OFFICE
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477R42
- Zoro # G5903270
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop All Visitors Must Report To Main Office, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (480267)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851-OST-BK)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M77 (476M77)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish (477L33)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- NMC Caution Men Working Above Sign, C558RB (C558RB)
- Condor Traffic Signs