Shop All Traffic Signs
Condor
Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 477N57
Mfr # 477N57
Zoro # G5884888
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FREEZING TEMPERATURE WHEN BLUE
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477N57
- Zoro # G5884888
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Freezing Temperature When Blue, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Orange/Black, Ribbed Nylon (SDX2-03-M)
- SUNDSTROM SAFETY Cartridge, OV, Black, 4 PK, NIOSH 42 CFR 84 (SR 218-6)
- KLEIN TOOLS Positioning Strap, 5.67-Foot with 6-1/2-Inch Snap Hook (KG5295-L)
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- Condor Traffic Signs