Shop All Parking Signs
Condor
Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477Z81
Mfr # 477Z81
Zoro # G5880091
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking/No Estacionamiento
- Width 10"
- Height 14"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 477Z81
- Zoro # G5880091
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10" |
Height | 14" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 14 in, Width 10 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006100)
- BOWMAN DISPENSERS Protective Wear Dispenser - Glove & Mask (PA004-0212)
- SAFE HANDLER Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-HDPEG-05)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- CONDOR No Parking Sign, 6" W, 36" H, English, Plastic, Red (487D06)
- CONDOR No Parking Sign, 7" W, 10" H, English, Aluminum (477X68)
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- CONDOR No Parking Sign, 7" x 10, 477X66 (477X66)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477W45 (477W45)
- LYLE Loading & Unloading Zone Sign, 18" x 12, T1-2278-HI_12x18 (T1-2278-HI_12x18)
- Condor Parking Signs