Shop All Parking Signs
Condor
Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71
Mfr # 477X71
Zoro # G5868663
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking
- Width 10"
- Height 14"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477X71
- Zoro # G5868663
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10" |
Height | 14" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 14 in, Width 10 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- WERNER Drop Through 5K Anchor 4" Plate 2" Cable (A710004-2)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- CONDOR Safety Sign, 20" Wx14" H, 0.004" Thickness, 478D28 (478D28)
- CONDOR Traffic Sign, 7" W, 10" H, 0.055" Thickness, 477X70 (477X70)
- CONDOR Motorcycle Parking Sign, 14" W, 10" H, English, Aluminum (477X52)
- CONDOR No Parking Sign, 6" W, 36" H, English, Plastic, Red (487D06)
- CONDOR Tow Zone No Parking Sign, 14" W, 10" H, English, Aluminum, Red, White (478D90)
- CONDOR No Parking Sign, 10" W, 14" H, English, Vinyl, Red, White (477X73)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- Condor Signs