Shop All Facility Signs
Condor
Traffic Sign, 10" W, 7" H, 0.032" Thickness, 477L81
Mfr # 477L81
Zoro # G5774489
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend LOW OVERHEAD CLEARANCE
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 477L81
- Zoro # G5774489
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-GA_14x10)
- 5.11 Black Polyester Jacket size XS (48035)
- ZORO SELECT Aisle Marking Tape, Solid, Yellow, 1" W (VM100YL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- CONDOR First Aid Sign, 14" Wx10" H, 0.032" Thick, 471V10 (471V10)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477J39 (477J39)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Whoopie Pies (D-48 Whoopie Pies)
- Condor Signs