Shop All Tool Bags, Backpacks & Totes
Condor
Tool Bag, Tool Bag, Orange, 1 Pockets
Mfr # 56FT44
Zoro # G5499309
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Orange
- Features Tool Bag
- Closure Type Zipper
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 56FT44
- Zoro # G5499309
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Width | 24 in |
Nominal Overall Width | 24 in |
Nominal Overall Height | 15 in |
Overall Depth | 12 in |
Overall Height | 15 in |
Nominal Overall Depth | 12 in |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Color | Orange |
Features | Tool Bag |
Closure Type | Zipper |
Number of Pieces | 1 |
Number of Pockets | 1 |
Basic Material | Polyester |
Primary Tool Bag Color | Orange |
Description
Tool Bag, Closure Type Zipper, Overall Height 15 in, Overall Depth 12 in, Overall Width 24 in, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 50-250 In/Lb, 3/8" Dr (KTI72140)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (40L579)
- KAPRO 985 APOLLO Heavy-Duty 72" Magnetic Professional Box Level (985-41X-72M)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- MILWAUKEE TOOL Milwaukee® 48-55-3510 Contractor Bag (48-55-3510)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- XCELITE Empty Canvas Case For 99Pr Tool Roll Kit (T99KN)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- Condor Tool Bags, Backpacks & Totes