Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Condor
Tool Bag, Orange, Polyester, 1 Pockets (Discontinued)
Mfr # 3YB15
Zoro # G3051781
This Product is Discontinued
Key Features
- Color Orange
- Material Polyester
- Nominal Overall Depth 12 in
- Number of Outside Pockets 0
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3YB15
- Zoro # G3051781
- UPC # 190735092040
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Nominal Overall Depth | 12 in |
Nominal Overall Height | 15 in |
Overall Height | 15 in |
Nominal Overall Width | 24 in |
Overall Depth | 12 in |
Overall Width | 24 in |
Height | 15" |
Depth | 12" |
Width | 24" |
Details
Item | Tool Bag |
Color | Orange |
Material | Polyester |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Typical Bag or Tote Application | Electricians |
Number of Pockets | 1 |
Basic Material | Polyester |
Closure Type | Zipper |
Number of Pieces | 1 |
Primary Tool Bag Color | Orange |
Bag Style | Wide-Mouth Tool Bag |
Description
Tool Bag, Bag Style Wide-Mouth Tool Bag, Material Polyester, Closure Type Zipper, Overall Height 15 in, Overall Depth 12 in, Overall Width 24 in, Color Orange, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.