Shop All Coronavirus & Social Distancing Signs
Condor
Thank You For Practicing Sign, 14" W x 10" H, English, Polyester
Mfr # HWB726T1014
Zoro # G6623828
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Thank You For Practicing
- Legend Social Distancing 6 Feet
- Width 14"
- Height 10"
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB726T1014
- Zoro # G6623828
- UPC # 754473644086
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Thank You For Practicing Sign |
Header | Thank You For Practicing |
Legend | Social Distancing 6 Feet |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | Red, White |
Description
Thank You For Practicing Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Thank You For Practicing, Legend Social Distancing 6 Feet, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, L, 100 PK, Clear (3BA40)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- SAFE HANDLER Safe Handler Full Color Orange Safety Glasses (BLSH-ESCR-CLCT-SG3O-12)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- Condor Coronavirus & Social Distancing Signs