Shop All Coronavirus & Social Distancing Signs
Condor
Temperature Screening Sign, 7" W x 10" H, English, Spanish, Aluminum
Mfr # HWB770A1007
Zoro # G8446707
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Stop
- Width 7"
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB770A1007
- Zoro # G8446707
- UPC # 754473645816
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Temperature Screening Sign |
Header | Stop |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Background Color | White |
Legend | Stop Mandatory Temperature Screening Station Alto Estaci?n De Control De Temperatura Corporal Obligatoria |
Legend Style | Symbol and Text |
Sign Legend Text Color | Blue |
Description
Bilingual Temperature Screening Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Alto Mandatory Temperature Screening Station Estación De Control De Temperatura Corporal Obligatoria, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- 3M Lens Gasket 7992/7992-AM, 1/pk (7992/7992-AM)
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 B (06271 B)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 17 X 17, inONE WAY AISLEin, BLUE, 25PK (MFS466ESP)
- Condor Coronavirus & Social Distancing Signs