Shop All Secondary Spill Containment
Condor
Tank Containment Unit, 373 gal Spill Capacity, 10,000 lb., Polyethylene
Mfr # 16275DC
Zoro # G2268309
product price: $1,256.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Spill Capacity 373 gal
- Drain Included Yes
- Spill Containment Load Capacity 10,000 lb
- Load Capacity 10,000 lb
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 16275DC
- Zoro # G2268309
- UPC # 190735094686
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 44 in |
Height | 30 in |
Length | 84 in |
Dimensions | 84 in x 44 in x 30 in |
Description
Tank Containment Unit, Color Black, Dimensions 84 in x 44 in x 30 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 373 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 30 in, Includes Drain, Indoor/Outdoor Use Indoor, Product Type Horizontal Tank Containment, Length 84 in, Sump Material Polyethylene, For Number of 55 gal. Drums 1, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- MAGID MultiMaster Green Double Palm Canvas Gloves w Knit Wrist, 12PK (796JKW)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- BRADY Label, NFR, Isopropyl Alcohol, PK50 (20380LS)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- CONDOR Drum Spill Containment Platform with Drain, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BDC)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BDC)
- ULTRATECH Spill Tray, 12 gal Spill Capacity, Polyethylene (1031)
- Condor Secondary Spill Containment