Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, White, 36 x 60 In, PK4
Mfr # 6GRD6
Zoro # G3873055
product price: $367.99
/pk 4, $92.00/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 36 in
- Overall Length 60 in
- Antimicrobial Yes
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GRD6
- Zoro # G3873055
- UPC # 190735107195
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Sheet Width | 36 in |
Sheet Size | 36 in x 60 in |
Tacky Mat Sheet Size | Mat 36 in x 60 in |
Sheet Length | 60 in |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color White, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 60 in, Overall Thickness 1.5 mil, Overall Width 36 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hygiene Sign, 7x5 In., Bilingual, U1-1049-RD_5X7 (U1-1049-RD_5X7)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JHXL)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, High Hazard Area Do Not Use As Sign, Portrait (OS-NS-P-1218-V-13466)
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 9.5 (D93329)
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN18)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN16)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN22)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- Condor Bacteria & Dust Control Mats