Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, White, 36 x 45 In, PK4
Mfr # 6GRD1
Zoro # G3873003
product price: $250.99
/pk 4, $62.75/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 36 in
- Overall Length 45 in
- Antimicrobial Yes
- Sheet Material Polyethylene Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GRD1
- Zoro # G3873003
- UPC # 190735107140
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 45 in |
Tacky Mat Sheet Size | Mat 36 in x 45 in |
Sheet Width | 36 in |
Sheet Size | 36 in x 45 in |
Sheet Length | 45 in |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color White, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 36 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Think Sign-Wear Safety Equipment-10in x 14in OSHA Safety Sign, 14" H, TS-Think Safety (TS-Think Safety)
- MSA SAFETY Calibration Kit, 0.25Lpm (10050984)
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107961729)
- CONDOR Tacky Mat, Gray, 36 x 45 In, PK4 (6GRD0)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L (808FJ0)
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN22)
- CONDOR Frame for Tacky Floor Mat, 18"W x 36"L (808FH1)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer Blue Disposable Adhesive Mat (PM 2436 34 B)
- Condor Bacteria & Dust Control Mats