Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, White, 26 x 45 In, PK4
Mfr # 6GRC1
Zoro # G3872906
product price: $183.99
/pk 4, $46.00/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Adhesive Acrylic
- Sheet Material Polyethylene Film
- Antimicrobial Yes
- Sheet Size 26 in x 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GRC1
- Zoro # G3872906
- UPC # 190735107041
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Sheet Size | 26 in x 45 in |
Sheet Width | 26 in |
Tacky Mat Sheet Size | Mat 26 in x 45 in |
Sheet Length | 45 in |
Overall Length | 45 in |
Overall Width | 26 in |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color White, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 26 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (4002)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 7.5M, PR (651-7.5M)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- CONDOR Canvas Gloves, Natural, L, PR (20GY75)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L (808FJ0)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- CONDOR Tacky Mat, Blue, 36 x 36 In, PK4 (6GRC4)
- CONDOR White Disposable Tacky Mat 18" W x 36" L, Adhesive: Acrylic (6GPY6)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- Condor Floor Mats