Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, Gray, 36 x 45 In, PK4
Mfr # 6GRD0
Zoro # G3872994
product price: $250.99
/pk 4, $62.75/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 36 in
- Overall Length 45 in
- Antimicrobial Yes
- Sheet Material Polyethylene Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GRD0
- Zoro # G3872994
- UPC # 190735107133
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 45 in |
Sheet Size | 36 in x 45 in |
Sheet Length | 45 in |
Sheet Width | 36 in |
Tacky Mat Sheet Size | Mat 36 in x 45 in |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Gray, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 36 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Gas Can, GB351 (GB351)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0152-NA_14x10 (LCU1-0152-NA_14x10)
- CONDOR Tacky Mat, White, 36 x 45 In, PK4 (6GRD1)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN22)
- CONDOR Frame for Tacky Floor Mat, 18"W x 45"L (808FH6)
- CONDOR Frame for Tacky Floor Mat, 18"W x 45"L (808FH5)
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L (808FJ1)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- Condor Bacteria & Dust Control Mats