Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, Gray, 24 x 45 In, PK4
Mfr # 6GRA5
Zoro # G3872845
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 24 in
- Overall Length 45 in
- Antimicrobial Yes
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GRA5
- Zoro # G3872845
- UPC # 190735106983
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 45 in |
Sheet Size | 24 in x 45 in |
Tacky Mat Sheet Size | Mat 24 in x 45 in |
Sheet Length | 45 in |
Sheet Width | 24 in |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Gray, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 24 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, XL, White, PK25, XL, White (2029)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Brown, Composite, PR (A7123-W)
- GVS-RPB RPB Safety Z4 FR Shoulder Cape (15-721)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319)
- CONDOR Tacky Floor Mat, 18 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN14)
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 (6GRA6)
- CONDOR Frame for Tacky Floor Mat, 18"W x 36"L (808FH1)
- CONDOR Tacky Mat, Gray, 36 x 45 In, PK4 (6GRD0)
- CONDOR White Disposable Tacky Mat 18" W x 36" L, Adhesive: Acrylic (6GPY6)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- TACKY TRAXX 24″ x 45″ White Sticky Mat, 30 Sheets/Mat 4PK (TT-2445-34W)
- Condor Floor Mats