Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, Clear, 24 x 45 In, PK4
Mfr # 6GRA8
Zoro # G3872872
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Clear
- Material Polyethylene
- Overall Width 24 in
- Overall Length 45 in
- Antimicrobial Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 6GRA8
- Zoro # G3872872
- UPC # 190735107010
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 45 in |
Sheet Width | 24 in |
Sheet Length | 45 in |
Details
Item | Disposable Tacky Mat |
Mat Color | Clear |
Material | Polyethylene |
Antimicrobial | Yes |
Sheet Material | Polyethylene Film |
Adhesive | Acrylic |
Mat Thickness | 1.5 mil |
Sheet Color | Clear |
Sheet Pad Backing Color | Clear |
Sheets Numbered | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Backing Characteristics | Adhesive |
Number of Sheets | 30 |
Sheet Thickness | 1.5 mil |
Framed Included | No |
Reusability | Single-Use |
Tacky Mat Type | Tacky Floor Mat |
Mat Backing Material | Polyethylene |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 24 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 10, PR (148-1000/10)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-845/M)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- CONDOR Tacky Mat, White, 36 x 60 In, PK4 (6GRD6)
- CONDOR Tacky Mat, Clear, 36 x 36 In, PK4 (6GRC8)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- Condor Floor Mats