Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat Base, White, 38 x 62 In
Mfr # 6GRG5
Zoro # G3873344
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38"
- Mat Color White
- Material Rubber
- Overall Width 38 in
- Overall Length 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GRG5
- Zoro # G3873344
- UPC # 190735107485
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Width | 38" |
Overall Width | 38 in |
Overall Length | 62 in |
Fits Mat Size | 36 in x 60 in |
Frame Width | 38 in |
Frame Length | 62 in |
Details
Item | Tacky Mat Base |
Mat Color | White |
Material | Rubber |
Antimicrobial | Yes |
Tacky Mat Base Surface Material | PVC Foam |
Tacky Mat Base Thickness | 5.0 mm |
Mat Thickness | 2 mil |
Base Thickness | 5 mm |
Framed Included | Yes |
Base/Frame Color | White |
Reusability | Single-Use |
Shop By | Closeouts |
Mat Backing Material | Polyethylene |
Description
Frame for Tacky Floor Mat, Color White, Length 62 In., Material PVC Foam, Thickness 2mil, Width 38 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Upper and Lower Clamp, PK2 (80798-H5)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Elevator Keep Closed Sign, Landscape (OS-NS-D-710-L-11727)
- 3M Visor Gasket, PK5 (M-921)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0224-S)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- CONDOR Frame for Tacky Floor Mat, 18"W x 45"L (808FH6)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN20)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L (808FJ0)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- Condor Floor Mats