Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat Base, Gray, 26 x 47 In
Mfr # 6GRF2
Zoro # G3873213
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Gray
- Material Rubber
- Overall Width 26 in
- Overall Length 47 in
- Antimicrobial Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GRF2
- Zoro # G3873213
- UPC # 190735107355
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 26 in |
Overall Length | 47 in |
Fits Mat Size | 24 in x 45 in |
Width | 26" |
Frame Length | 47 in |
Frame Width | 26 in |
Details
Item | Tacky Mat Base |
Mat Color | Gray |
Material | Rubber |
Antimicrobial | Yes |
Tacky Mat Base Surface Material | PVC Foam |
Tacky Mat Base Thickness | 5.0 mm |
Mat Thickness | 2 mil |
Base/Frame Color | Gray |
Base Thickness | 5 mm |
Framed Included | Yes |
Reusability | Single-Use |
Mat Backing Material | Polyethylene |
Description
Frame for Tacky Floor Mat, Color Gray, Length 47 In., Material PVC Foam, Thickness 2mil, Width 26 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- MSA SAFETY Hood, Universal Mask Size, White, PK20 (10095744)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN18)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- CONDOR Tacky Mat Replacement Pads, White, PK4 (30CM60)
- CONDOR Tacky Mat, Gray, 24 x 36 In, PK4 (6GRA0)
- CONDOR Tacky Mat, Blue, 36 x 36 In, PK4 (6GRC4)
- Condor Floor Mats