Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat Base, Blue, 38 x 38 In
Mfr # 6GRF7
Zoro # G3873265
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Width 38 in
- Overall Length 38 in
- Antimicrobial Yes
- Tacky Mat Base Surface Material PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GRF7
- Zoro # G3873265
- UPC # 190735107409
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 38 in |
Overall Length | 38 in |
Width | 38" |
Fits Mat Size | 36 in x 36 in |
Frame Size (WxL) | 38 in x 38 in |
Tacky Mat Sheet Size | Frame 36 in x 36 in |
Frame Width | 38 in |
Frame Length | 38 in |
Sheet Size | 36 in x 36 in |
Details
Item | Tacky Mat Base |
Mat Color | Blue |
Material | Rubber |
Antimicrobial | Yes |
Tacky Mat Base Surface Material | PVC Foam |
Tacky Mat Base Thickness | 5.0 mm |
Mat Thickness | 2 mil |
Reusability | Single-Use |
Base/Frame Color | Blue |
Mat Type | Frame for Sticky-Surface Floor Mat |
Framed Included | Yes |
Base Thickness | 5 mm |
Mat Backing Material | Polyethylene |
Description
Frame for Tacky Floor Mat, Color Blue, Length 38 In., Material PVC Foam, Thickness 2mil, Width 38 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Smart Relay, Wire-In, AC Power (RM4)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL2X001200)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- CONDOR White Disposable Tacky Mat 18" W x 36" L, Adhesive: Acrylic (6GPY6)
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 (6GRA6)
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L (808FJ2)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- CONDOR Tacky Mat, Clear, 24 x 36 In, PK4 (6GRA3)
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- Condor Bacteria & Dust Control Mats