Shop All Headbands and Sweatbands
Condor
Sweatband, Blue, Cellulose, Universal, PK100
Mfr # 33TZ14
Zoro # G8918131
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Color Blue
- Size Universal
- Pattern Solid
- Style Sweatband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 33TZ14
- Zoro # G8918131
- UPC # 021844569416
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Length | 5 in |
Overall Width | 1 in |
Details
Item | Sweatband |
Material | Cellulose |
Color | Blue |
Pattern | Solid |
Style | Sweatband |
Features | Anti-Mold Treated, Pre-Moistened |
Adjustment Type | Elastic |
Soaking Time | 10 to 20 min |
Closure Type | Elastic |
Garment Type | Sweatband |
Cooling Method | Evaporative - Soak |
Cooling | Yes |
Headwear Type | Evaporative-Cooling |
Headwear Style | Sweatband |
Description
Sweatband, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic, Material Cellulose, Color Blue, Pattern Solid, Size Universal, Style Sweatband, Overall Width 1 in, Overall Length 5 in, Adjustment Type Elastic, Features Anti-Mold Treated, Pre-Moistened, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- ALLEGRO INDUSTRIES Respirator Wall Case, Black/Yellow (4500)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- CONDOR Cooling Bandana, Red/White/Blue (53CE31)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- CONDOR Cooling Towel, MiraCool PVA, Blue (931GRA-AL)
- CONDOR Cooling Bandana, NavyCotton, Universal (33TZ03)
- CHILL-ITS BY ERGODYNE Headband, Camouflage, One Size, Terrycloth (6605)
- Condor Headbands and Sweatbands