Shop All Coronavirus & Social Distancing Signs
Condor
Stop The Spread Of Coronavirus Sign, 7" W x 10" H, English, Polyester
Mfr # HWB722T1007
Zoro # G6619908
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop The Spread Of Coronavirus (COVID-19)
- Legend Stop The Spread Of Coronavirus (COVID-19) Please Wash Hands For 20 Seconds
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWB722T1007
- Zoro # G6619908
- UPC # 754473643676
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Stop The Spread Of Coronavirus Sign |
Header | Stop The Spread Of Coronavirus (COVID-19) |
Legend | Stop The Spread Of Coronavirus (COVID-19) Please Wash Hands For 20 Seconds |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Symbol and Text |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Blue, White |
Description
Stop The Spread Of Coronavirus Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Stop The Spread Of Coronavirus (COVID-19) Please Wash Hands For 20 Seconds, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, L, PR (2UUG2)
- MSA SAFETY Full Body Harness, M, Nylon (10194873)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- LYLE COVID Decal, Keep Your Windows Up, 10x7 Reflective (LCUV-0023-RD_10x7)
- Condor Signs