Shop All Stop Signs
Condor
Stop Sound Horn Sign, 24" W, 24" H, English, Plastic
Mfr # 477G58
Zoro # G5517430
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Sound Horn Proceed With Caution
- Width 24"
- Height 24"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477G58
- Zoro # G5517430
- UPC # 00194484143480
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sound Horn Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Cowhide Leather Driver with Straight Thumb, Size XL, 12PK (GL2004XL)
- AZAR DISPLAYS 14"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162706)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-600XL)
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White (476N42)
- CONDOR Stop Sign, 18" W, 18" H, English, Vinyl, Red (478Y23)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CONDOR Stop Sound Horn Sign, 18" W, 18" H, English, Vinyl, Red (477G59)
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- Condor Stop Signs