Shop All Stop Signs
Condor
Stop Sound Horn Sign, 24" W, 24" H, English, Aluminum, Red
Mfr # 477G56
Zoro # G5819079
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Sound Horn Proceed With Caution
- Width 24"
- Height 24"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 477G56
- Zoro # G5819079
- UPC # 00194484196158
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sound Horn Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- NMC Caution Watch Your Step Heavy Duty Floor Stand (HDFS213)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- MASTER LOCK Master Lock Seal Tight Handle-On Ball Valve Lockout (S3068)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- CONDOR Stop Sound Horn Sign, 10" W, 7" H, English, Plastic, Red (477G51)
- CONDOR Stop Sound Horn Sign, 18" W, 18" H, English, Vinyl, Red (477G59)
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- Condor Signs