Shop All Stop Signs
Condor
Stop Sound Horn Sign, 14" W, 10" H, English, Aluminum, Red
Mfr # 477G48
Zoro # G5866590
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Sound Horn Proceed Slowly
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 477G48
- Zoro # G5866590
- UPC # 00194484196080
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 14" |
Height | 10" |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sound Horn Proceed Slowly, Sign Legend Background Color Red, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Respirator, 8511, Series/N95 (51138-54343)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXL (101263-040-XXL)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White (476N42)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CONDOR Stop Sound Horn Sign, 14" W, 10" H, English, Vinyl, Red (477G54)
- CONDOR Stop Sound Horn Sign, 18" W, 18" H, English, Vinyl, Red (477G59)
- Condor Stop Signs