Shop All Stop Signs
Condor
Stop Sound Horn Sign, 10" W, 7" H, English, Vinyl, Red
Mfr # 477G53
Zoro # G5797887
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Sound Horn Proceed Slowly
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 477G53
- Zoro # G5797887
- UPC # 00194484196134
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sound Horn Proceed Slowly, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Used Filters Sign (8001238)
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 10W (GB00267)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 WWC-H)
- CONDOR Safety Vest, Poly, Lime (1YAC5)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- CONDOR Stop Sign, 18" W, 18" H, English, Vinyl, Red (478Y23)
- CONDOR Stop Sign, 18" W, 18" H, English, Plastic, Red (472J44)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- Condor Signs