Shop All Stop Signs
Condor
Stop Sign, 18" W, 18" H, English, Vinyl, Red
Mfr # 478Y23
Zoro # G5819970
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Think Observe Proceed
- Width 18"
- Height 18"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478Y23
- Zoro # G5819970
- UPC # 00194484224868
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 18" |
Depth | 1/250 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Think Observe Proceed, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution-Do Not Drive Forklift With Forks Raised-10x14 OSHA, CS-Do Not Drive Forklift w Forks Raised (CS-Do Not Drive Forklift w Forks Raised)
- IRONCAT MIG Welding Gloves, Cowhide Palm, M, 12PK (6010/M)
- RADIANS Radians® FP43 Resistor® II NRR 27 dB Reusable Corded Soft Earplugs, 100/Box (FP43)
- BULLARD Full Brim Hard Hat, Classic, Type 1, Class E, Ratchet (6-Point), White (33WHR)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- Condor Signs