Shop All Stop Signs
Condor
Stop Sidewalk Closed Sign, 36" W, 24" H, English, Plastic, Red, White
Mfr # 476H57
Zoro # G5088979
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Sidewalk Closed Sorry For The Inconvenience
- Width 36"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476H57
- Zoro # G5088979
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 36" |
Height | 24" |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sidewalk Closed Sorry For The Inconvenience, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-4RR)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2090X-XL (10))
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , PEDESTRIAN WALKWAY (IN-50-626I)
- GATEWAY SAFETY CLEAR LENS STARLITE SAFETY GLASSES (4680)
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- CONDOR Stop Sound Horn Sign, 18" W, 18" H, English, Vinyl, Red (477G59)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- CONDOR Stop Sound Horn Sign, 10" W, 7" H, English, Vinyl, Red (477G53)
- CONDOR Stop Sound Horn Sign, 10" W, 7" H, English, Plastic, Red (477G51)
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum (LR9-16-18DA)
- Condor Stop Signs