Shop All Stop Signs
Condor
Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White
Mfr # 476N42
Zoro # G5792917
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Look Out For Forklifts
- Width 24"
- Height 24"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476N42
- Zoro # G5792917
- UPC # 00194484192044
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Depth | 1/250 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Look Out For Forklifts, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Rolltop Drum Spill Contnmnt, 4 Drums (4064-YE)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- KONG USA Paddle Wire Gate, Cyan (765M30BP0KK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X400VAM)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- CONDOR Stop Sound Horn Sign, 10" W, 7" H, English, Vinyl, Red (477G53)
- CONDOR Stop Sign, 18" W, 18" H, English, Vinyl, Red (478Y23)
- CONDOR Stop Sound Horn Sign, 14" W, 10" H, English, Vinyl, Red (477G54)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- CONDOR Stop Sound Horn Sign, 10" W, 7" H, English, Plastic, Red (477G51)
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36HA)
- Condor Signs