Shop All Stop Signs
Condor
Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum
Mfr # 476N38
Zoro # G5819252
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Look Out For Forklifts
- Width 24"
- Height 24"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476N38
- Zoro # G5819252
- UPC # 00194484192006
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Look Out For Forklifts, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- PORTWEST Anti-Vibration Glove, XL (A790)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, M (P21107)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- CONDOR Stop Sign, 18" W, 18" H, English, Plastic, Red (472J44)
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- CONDOR Stop Sound Horn Sign, 10" W, 7" H, English, Plastic, Red (477G51)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- VESTIL VIRTUAL SIGN PROJECTOR, 12 MAX DISTANCE, STOP SIGN (VSP-12-001)
- Condor Stop Signs