Shop All Industrial Storage Cabinets
Condor
Steel Flammable Safety Storage Cabinet, 43 in W, 45 1/2 in H
Mfr # 491M94
Zoro # G4238322
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$1,119.99
Free 30-Day Returns
Key Features
- Cabinet Style Standard Non-Combustible
- Overall Width 43 in
- Material Steel
- Door Type Double Hinged Self-Closing
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 491M94
- Zoro # G4238322
- UPC # 714334063548
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 43 in |
Overall Height | 45 1/2 in |
Depth | 18 in |
Height | 45 3/8 in |
Width | 43 in |
Door Opening Height | 38 1/4 in |
Exterior Depth | 18 in |
Exterior Height | 45 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 45 1/2 in |
Exterior Width | 43 in |
Door Opening Width | 40 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 45 3/8 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572100WHT)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H (491M71)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M66)
- CONDOR Steel Flammable Safety Storage Cabinet, 23 in W, 45 1/2 in H (491M63)
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H (491M97)
- CONDOR Steel Flammable Safety Storage Cabinet, 23 1/2 in W, 66 1/2 in H (491M64)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- Condor Industrial Storage Cabinets