Shop All Life Vests
This Product is Discontinued
Condor
Std Life Jacket, V, Adult Universal (Discontinued)
Mfr # 444M92
Zoro # G6577413
This Product is Discontinued
Key Features
- Color Orange
- Size Adult Universal
- PFD Style Commercial Life Jacket
- Outer Material Vinyl
- Standards USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 444M92
- Zoro # G6577413
- UPC # 043311041270
- Country of Origin China
- Category Life Vests
Dimensions
Size | Adult Universal |
Fits Chest Size | 30 in to 52 in |
Length | 18 in |
Details
Item | Life Jacket |
Color | Orange |
PFD Style | Commercial Life Jacket |
Outer Material | Vinyl |
Standards | USCG |
Vest Closure Type | Buckle |
Buoyancy | 17 1/2 lb |
Features | Fall Harness Opening, Adjustable Shoulder and Sides, Belt and Chest Strap, Reflective Panels |
USCG Type | V |
Material | Vinyl |
Description
Life Jacket, Standards USCG, Color Orange, Buoyancy 17 1/2 lb, USCG Type V, Features Fall Harness Opening, Adjustable Shoulder and Sides, Belt and Chest Strap, Reflective Panels, Outer Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.