Shop All Hand and Finger Guards
Condor
Static Dissipative Finger Cots, S, Pk720
Mfr # 30D252
Zoro # G4974164
product price: $8.89
/pk 720, $0.01/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Color Black
- Size S
- Length 2 3/4 in
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30D252
- Zoro # G4974164
- UPC # 190735064269
- Country of Origin China
- Category Hand and Finger Guards
Dimensions
Size | S |
Length | 2 3/4 in |
Details
Item | Static Dissipative Finger Cots |
Material | Latex |
Color | Black |
Thickness | 3 mil |
Standards | Meets Requirements of ASTM D3772 |
Application | For Handling Delicate Component, Especially More Static Sensitive Products |
Shop By | Closeouts |
Description
Static Dissipative Finger Cots, Color Black, Length 2 3/4 in, Size S, Thickness 3 mil, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP4S/10)
- GLOBAL INDUSTRIAL Disposable Polypropylene Lab Coat, Elastic Wrists, X-Large, 25PK (708208XL)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- ARIAT Relaxed Fit FR Jeans, Men's, 32/30 (10023467)
- CONDOR Powder Free Finger Cots, White, L, PK720 (32J599)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- CONDOR Powdered Finger Cots, White, S, Pk1440 (30D247)
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- CONDOR Hand Guard, Grain Leather Cowhide, L, PR (4AZF6)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Medium, Black, 720PK (ESDFC-B-5M)
- Condor Hand and Finger Guards