Shop All Disposable Lab Coats
This Product is Discontinued
Condor
Static Control Collared Lab Coat, Male, XL, Blue (Discontinued)
Mfr # 4TWE4
Zoro # G0099181
This Product is Discontinued
Key Features
- Sterile/Non-Sterile Non-Sterile
- Size XL
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Named Size XL
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4TWE4
- Zoro # G0099181
- UPC # 190735102329
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 44 in to 46 in |
Length | 45 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Overall Length | 45 in |
Chest Size - Maximum | 46 in |
Chest Size - Minimum | 44 in |
Description
Collared Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Closure Type Button, Color Blue, Cuff Style Open, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable No, Liquid Dispersal Type Splash, Material Polyester/Cotton, Named Size XL, Number of Pockets 3, Overall Length 45 in, Pattern Solid, Pocket Location Left Chest, Left Hip, Right Hip, Product Type Lab Coat, Seam Style Serged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.