Shop All Disposable Lab Coats
This Product is Discontinued
Condor
Static Control Collared Lab Coat, Male, L, Blue (Discontinued)
Mfr # 4TWE3
Zoro # G0099172
This Product is Discontinued
Key Features
- Sterile/Non-Sterile Non-Sterile
- Size L
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Named Size L
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4TWE3
- Zoro # G0099172
- UPC # 190735102312
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Fits Chest Size | 40 in to 42 in |
Length | 44 1/2 in |
Overall Length | 44 1/2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Chest Size - Minimum | 40 in |
Chest Size - Maximum | 42 in |
Description
Collared Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 in, Chest Size - Minimum 40 in, Closure Type Button, Color Blue, Cuff Style Open, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable No, Liquid Dispersal Type Splash, Material Polyester/Cotton, Named Size L, Number of Pockets 3, Overall Length 44 1/2 in, Pattern Solid, Pocket Location Left Chest, Left Hip, Right Hip, Product Type Lab Coat, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.