Shop All Flame Resistant Sleeves
Condor
Split Leg Welding Bib Apron, Leather
Mfr # 4KXH3
Zoro # G1230424
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Leather
- Color Brown
- Closure Type Adjustable Straps Around Neck and Legs
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4KXH3
- Zoro # G1230424
- UPC # 190735098776
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 36 in |
Width | 24 in |
Details
Item | Welding Apron |
Material | Leather |
Color | Brown |
Closure Type | Adjustable Straps Around Neck and Legs |
Number of Pockets | 0 |
Waist Closure | Adjustable Buckle |
Leather Grade | Standard |
Stitching Material | Kevlar(R) |
Neck Closure | Adjustable Buckle |
Adjustable Locations | Neck, Waist, Leg |
Includes Sleeves | No |
Apron Type | Split Leg Apron |
Includes Grommets | No |
Apron Material | Leather |
Material (Wt) | Cowhide |
Description
Adjustable Locations Neck, Waist, Leg, Apron Type Split Leg Apron, Color Brown, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Length 36 in, Material Leather, Neck Closure Adjustable Buckle, Number of Pockets 0, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (CCW2-02-S)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- DIXON Air King 4-Lug Female NPT End, 2" (GAM28)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH5)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH4)
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural (4JD84)
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White (1NXN1)
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White (4JD86)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, XL (5T177)
- STEINER INDUSTRIES Flame-Resistant Sleeve, XL, 20" L, Bourbon (8213-X)
- Condor Workwear and Protective Clothing