Shop All Spill Control Kits and Stations
Condor
Spill Kit, Universal
Mfr # 35ZR69
Zoro # G9476135
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 14 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 14 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR69
- Zoro # G9476135
- UPC # 190735087626
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 20 gal. |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 14 gal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Filled, Sorbents Included (12) Pads, (2) Socks, Pillows, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, UN Rating 1H2/X57/S/20, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, White, Roll 8 ft L (210STBWPX-90)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250B)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- CONDOR Absorbent Sock, Gray, 40 gal., PK40 (35ZR50)
- CONDOR Absorbent Sock, Green, 30 gal., PK12 (35ZR54)
- CONDOR Spill Kit Refill, Universal (35ZR75)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- CONDOR Absorbent Boom, Gray, 65 gal., PK4 (35ZR59)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M91)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- Condor Spill Control Kits and Stations