Shop All Spill Control Kits and Stations
Condor
Spill Kit Refill, Universal
Mfr # 35ZR79
Zoro # G9476232
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 67 gal
- Container Type Refill
- Volume Absorbed Per Pkg. 67 gal.
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 35ZR79
- Zoro # G9476232
- UPC # 190735087725
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 95 gal. |
Sock Length | 4 in, 12 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 67 gal, Container Type Refill, 95 gal Container Capacity, 95 gal. Container Size, Filled, Sorbents Included (110) Pads, (12) 3 in D x 4 in L Socks, (4) 3 in D x 12 in L Socks, (4) Pillows, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY2X000600)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- CHILL-ITS BY ERGODYNE High-Performance Cap Red Western (6630)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048280)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M94)
- CONDOR Absorbent Sock, Gray, 12 gal., PK12 (35ZR49)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- CONDOR Spill Kit, Universal (35ZR74)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR96)
- SPILLTECH Spill Kit, Cabinet, Universal, 30" H (SPKU-WCAB)
- Condor Spill Control Supplies