Shop All Spill Control Kits and Stations
Condor
Spill Kit Refill, Universal
Mfr # 35ZR70
Zoro # G9476144
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 14 gal
- Container Type Refill
- Container Capacity 20 gal
- Volume Absorbed Per Pkg. 14 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR70
- Zoro # G9476144
- UPC # 190735087633
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 20 gal. |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 14 gal, Container Type Refill, 20 gal Container Capacity, 20 gal. Container Size, Filled, Sorbents Included (12) Pads, (2) Socks, Pillows, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, No Text, 669-C/48-EMO-RS (669-C/48-EMO-RS)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (4568)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SA66516)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- CONDOR Spill Kit, Chem/Hazmat (35ZR83)
- CONDOR Absorbent Boom, Light Blue/Wht, 32 gal, PK4 (35ZR65)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT03)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M94)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR96)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- ENPAC Containment Pool, 66 gal, 14 In H (5966-YE)
- Condor Spill Control Kits and Stations