Shop All Spill Control Kits and Stations
Condor
Spill Kit Refill, Oil-Based Liquids
Mfr # 35ZT05
Zoro # G9476485
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 67 gal
- Container Type Refill
- Container Capacity 95 gal
- Volume Absorbed Per Pkg. 67 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZT05
- Zoro # G9476485
- UPC # 190735087978
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 95 gal. |
Sock Diameter | 3 in |
Sock Length | 4 in, 12 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 67 gal, Container Type Refill, 95 gal Container Capacity, 95 gal. Container Size, Filled, Sorbents Included (110) Oil-Only Pads, (12) 4 in L x 3 in D Oil-Only Socks, (4) 12 in L x 3 in D Oil-Only Socks, (4) Oil-Only Pillows, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- CONDOR Full Body Harness, Universal, Polyester (19F381)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Nylon/Spandex (WWX2-05-XL)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- CONDOR Spill Kit Refill, Universal (35ZR79)
- CONDOR Absorbent Boom, Light Blue/Wht, 32 gal, PK4 (35ZR65)
- CONDOR Spill Kit Refill, Universal (35ZR75)
- CONDOR Absorbent Boom, Light Blue/Wht, 65 gal, PK4 (35ZR66)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- Condor Spill Control Kits and Stations