Shop All Spill Control Kits and Stations
Condor
Spill Kit Refill, Chem/Hazmat
Mfr # 35ZR91
Zoro # G9476354
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Control - Fluids Absorbed 67 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Refill
- Container Capacity 95 gal
- Volume Absorbed Per Pkg. 67 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR91
- Zoro # G9476354
- UPC # 190735087848
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 95 gal. |
Sock Diameter | 3 in |
Sock Length | 4 in, 12 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 67 gal, Container Type Refill, 95 gal Container Capacity, 95 gal. Container Size, Filled, Sorbents Included (110) Harsh Chemicals Pads, (12) 4 in L x 3 in D Harsh Chemicals Socks, (4) 12 in L x 3 in D Harsh Chemicals Socks, (4) Harsh Chemicals Pillows, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Water, Green, 3/4 to 2-3/8 In (7304-4)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XS, 100 PK, White (MIICUR8103)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, XL, 581P95, PR (16-560V/XL)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BL)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- CONDOR Spill Kit Refill, Universal (35ZR72)
- CONDOR Absorbent Sock, Gray, 4 gal., PK4 (35ZR48)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- CONDOR Absorbent Sock, Green, 4 gal., PK4 (35ZR56)
- CONDOR Spill Kit, Universal (35ZR71)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- Condor Spill Control Supplies