Shop All Spill Control Kits and Stations
Condor
Spill Kit, Oil-Based Liquids, 9.1gal., 18"H
Mfr # 436M98
Zoro # G3367073
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Oil-Only
- Container Type Bucket
- Volume Absorbed Per Pkg. 9.1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 436M98
- Zoro # G3367073
- UPC # 662706905364
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Width | 14 in |
Length | 14 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, Filled, Sorbents Included (10) 15 in W x 19 in L Oil-Only Pads, (3) Pairs of 3 in Dia. x 4 ft L Oil-Only Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included (2) Disposal Bags, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- U.S. MILITARY MERCHANDISE CAP US ARMY VETERAN BLACK (CP00108)
- 3M PELTOR Folding Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6F/V)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Large, Beige, 450-5L (450-5L)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- CONDOR Absorbent Sock, Green, 30 gal., PK12 (35ZR54)
- CONDOR Spill Kit Refill, Universal (35ZR77)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR96)
- CONDOR Spill Kit, Universal (35ZR76)
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- Condor Spill Control Kits and Stations