Shop All Spill Control Kits and Stations
Condor
Spill Kit, Oil-Based Liquids
Mfr # 35ZT04
Zoro # G9476476
product price: $747.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 67 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 67 gal.
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZT04
- Zoro # G9476476
- UPC # 190735087961
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 95 gal. |
Sock Diameter | 3 in |
Sock Length | 4 in, 12 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 67 gal, Container Type Drum, 95 gal Container Capacity, 95 gal. Container Size, Filled, Sorbents Included (110) Oil-Only Pads, (12) 4 in L x 3 in D Oil-Only Socks, (4) 12 in L x 3 in D Oil-Only Socks, (4) Oil-Only Pillows, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, UN Rating 1H2/X300/S/20, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- NMC Danger Restricted Area Authorized Employees Only Sign, D654PB (D654PB)
- CARHARTT Firm Duck Apron, Black, OS, (103439-001OS)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR95)
- CONDOR Spill Kit, Universal (35ZR69)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT01)
- CONDOR Absorbent Boom, Light Blue/Wht, 32 gal, PK4 (35ZR65)
- CONDOR Spill Kit, Universal (35ZR78)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- Condor Spill Control Supplies