Condor

Spill Kit, Oil-Based Liquids


product price: $480.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed 32 gal
  • Fluids Absorbed Oil-Only
  • Container Type Drum
  • Volume Absorbed Per Pkg. 32 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 55 gal.

Description

Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 32 gal, Container Type Drum, 55 gal Container Capacity, 55 gal. Container Size, Filled, Sorbents Included (2) Oil-Only Socks, (4) Oil-Only Pillows, (50) Oil-Only Pads, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (6) Disposal Bags, Handbook, UN Rating 1H2/880/S/20, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.