Shop All Spill Control Kits and Stations
Condor
Spill Kit, Oil-Based Liquids
Mfr # 35ZR96
Zoro # G9476406
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 29 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
- Container Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR96
- Zoro # G9476406
- UPC # 190735087893
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 30 gal. |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 29 gal, Container Type Drum, 30 gal Container Capacity, 30 gal. Container Size, Filled, Sorbents Included (25) Oil-Only Pads, (3) Oil-Only Pillows, (3) Oil-Only Socks, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, UN Rating 1H2/X120/S, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hat Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C31PB)
- SERVUS Boot Work Over 5-Buckle Blk 11 (T369-11)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSC (MHZW15PSC)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- CONDOR Absorbent Boom, Light Blue/Wht, 65 gal, PK4 (35ZR66)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- CONDOR Spill Kit, Oil-Based Liquids, 9.1gal., 18"H (436M98)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- CONDOR Spill Kit, Universal (35ZR69)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- Condor Spill Control Kits and Stations