Shop All Spill Control Kits and Stations
Condor
Spill Kit, Bucket, Universal, 9 gal., 18" H
Mfr # 436M93
Zoro # G2765100
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Universal
- Container Type Bucket
- Container Capacity 6 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 436M93
- Zoro # G2765100
- UPC # 662706905319
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 14 in |
Width | 14 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Sock Length | 48 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, Filled, Sorbents Included (10) 15 in W x 19 in L Pads, (3) Pairs of 3 in Dia. x 4 ft L Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included (2) Disposal Bags, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No, 120(j)(1)(vii), OSHA 29 CFR 1910, OSHA 29 CFR 1910.22(a)(2)EPA 40 CFR 112.7(c)(1)(vii)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Poly/Flc (6842)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (80-400)
- CONDOR Spill Kit Refill, Universal (35ZR72)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR97)
- CONDOR Spill Kit, Oil-Based Liquids, 9.1gal., 18"H (436M98)
- CONDOR Absorbent Sock, Gray, 10 gal., 10 ft., PK4 (35ZR45)
- SPILL MAGIC Absorbent Spill Powder, 145g, Green, PK6 (97503)
- Condor Spill Control Supplies