Shop All Spill Control Kits and Stations
Condor
Spill Kit, Bag, Universal, 3 gal., 18" H
Mfr # 436M92
Zoro # G3367012
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 3 gal
- Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed Per Pkg. 3 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 436M92
- Zoro # G3367012
- UPC # 662706905302
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 4 1/2 in |
Width | 15 in |
Pad Length | 19 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 3 gal, Container Type Bag, 7 gal Container Capacity, Filled, Sorbents Included (15) 15 in W x 19 in L Pads, (3) Pairs of 3 in Dia. x 4 ft L Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No, 120(j)(1)(vii), OSHA 29 CFR 1910, OSHA 29 CFR 1910.22(a)(2)EPA 40 CFR 112.7(c)(1)(vii)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size XL, 12PK (GL404CXL)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- CONDOR Absorbent Boom, Light Blue/Wht, 65 gal, PK4 (35ZR66)
- CONDOR Spill Kit Refill, Universal (35ZR77)
- CONDOR Spill Kit, Universal (35ZR78)
- CONDOR Absorbent Sock, Gray, 40 gal., PK40 (35ZR50)
- CONDOR Absorbent Sock, Green, 30 gal., PK12 (35ZR54)
- CONDOR Spill Kit, Oil-Based Liquids (35ZT02)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- Condor Spill Control Kits and Stations