Shop All Spill Control Kits and Stations
Condor
Spill Kit, Bag, Oil-Based Liquids, 3 gal.
Mfr # 436M97
Zoro # G3366988
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 3 gal
- Fluids Absorbed Oil-Only
- Container Type Bag
- Container Capacity 3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 436M97
- Zoro # G3366988
- UPC # 662706905357
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 4 1/2 in |
Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Length | 48 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 3 gal, Container Type Bag, 3 gal Container Capacity, Filled, Sorbents Included (15) 15 in W x 19 in L Oil-Only Pads, (3) Pairs of 3 in Dia. x 4 ft L Oil-Only Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No, 120(j)(1)(vii), OSHA 29 CFR 1910, OSHA 29 CFR 1910.22(a)(2)EPA 40 CFR 112.7(c)(1)(vii)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-1-X)
- EILIDE FIRE Fire Extinguisher Ball For Home/Workshops (ELY6)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- CONDOR Spill Kit, Chem/Hazmat (35ZR90)
- CONDOR Absorbent Sock, Gray, 40 gal., PK40 (35ZR50)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- CONDOR Spill Kit, Universal (35ZR73)
- CONDOR Spill Kit, Chem/Hazmat (35ZR86)
- CONDOR Spill Kit Refill, Universal (35ZR77)
- PIG PIG Drive-Over Build-A-Berm Barrier Kit 48' L x 5.5" W x 2" H (PLR530)
- Condor Spill Control Kits and Stations