Condor

Spill Kit, Bag, Chemical, Hazmat, 5 gal.


product price: $52.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed 5 gal
  • Fluids Absorbed Chemical
  • Container Type Bag
  • Container Capacity 5 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4 in
Length 20 in
Width 16 in
Sock Diameter 3 in
Sock Length 48 in
Pad Length 19 in
Pad Width 15 in

Description

Spill Kit, Fluids Absorbed Chemical, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, Filled, Sorbents Included (10) 15 in W x 19 in L Pads, (2) Pairs of 3 in Dia. x 4 ft L Socks, 3 lb. Bag of Granular, PPE Included Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.