Shop All Spanish Only Signs
Condor
Spanish Use Hand Sanitizer Sign, 14 in Height, 10 in Width, Polyester, Rectangle, Spanish
Mfr # HWB720T1410
Zoro # G8448012
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Height 14 in
- Sign Shape Rectangle
- Sign Mounting Style Adhesive Surface
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB720T1410
- Zoro # G8448012
- UPC # 754473647827
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish Use Hand Sanitizer Sign |
Header | No Header |
Sign Shape | Rectangle |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Sign Background Color | White |
Sign Material | Polyester |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend | Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar |
Legend Style | Symbol and Text |
Double-Sided | No |
Thickness | 0.004 in |
Sign Legend Text Color | Blue, White |
Description
Spanish Use Hand Sanitizer Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- LIFT SAFETY 8 SECONDS Winter Glove LeatherLined (G8W-18SS)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Caution Sign - Spanish, SPC1AB (SPC1AB)
- NMC Danger Chemical Storage Area Sign - Spanish, SPD239PB (SPD239PB)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36PC (SPD36PC)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640PB (SPD640PB)
- NMC Spanish Service Station Ca Prop 65, SPCP22A (SPCP22A)
- Condor Spanish Only Signs